Shop IFM
See all product information
Create Account
Flow Switch, 157mm L, 133mm H, 18-30V DC
- Mfr # SBN257
- Zoro # G822808812
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Flow Rate - Maximum
50 gpm
Flow Rate - Minimum
1 gpm
Switch Enclosure
IP65, IP67
Ambient Temperature - Minimum
32 Degrees F
Nameplate Voltage
18 to 30V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBN257
- Zoro #
- G822808812
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Overall Height
- 133 mm
- Connection Size
- 1 1/2 in
- Overall Width
- 60 mm
- Wire Rope Length
- 157 mm
- Overall Length
- 157 mm
- Length
- 157 mm
Description
Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 1/2 in, Connection Type NPT, Contact Rating (DC) 150 mA @ 30V, Filter Rating - Maximum 200 micron, Flow Rate - Maximum 50 gpm, Flow Rate - Minimum 1 gpm, Hazardous Location Specification Not Rated, Housing Material Stainless Steel, Media Temperature - Maximum 104 Degrees F, Nameplate Voltage 18 to 30V DC, Overall Height 133 mm, Overall Length 157 mm, Overall Width 60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.