Shop IFM

Humidity Sensor, 140mm L, 40mm H, Analog

  • Mfr # LDH290
  • Zoro # G822808522

product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Product Type
Humidity Sensor
Housing Material
Plastic
Maximum Operating Temperature
70 Degrees C
Series
LDH
Maximum Sensing Temperature
60 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDH290
Zoro #
G822808522
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140 mm
Overall Depth
38 mm
Overall Height
40 mm
Wire Rope Length
140 mm
Length
140 mm
Fits Chest Size
Analog Output, DIN Rail or Panel Mounting, Gold-Plated Contacts, Plug and Play Installation

Details

Item
Humidity Sensor
Product Type
Humidity Sensor
Housing Material
Plastic
Maximum Operating Temperature
70 Degrees C
Series
LDH
Maximum Sensing Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
Relative Humidity Accuracy
4
Display Type
Analog
Features
Analog Output, DIN Rail or Panel Mounting, Gold-Plated Contacts, Plug and Play Installation
Power Type
Electrical
Weight
72.3 g
RH Sensor
Capacitive
IP Rating
IP20; IP57
Housing Color
Gray
Minimum Sensing Temperature
-40 Degrees C
For Use With
Control Cabinets, Production Systems
Output
4 to 20mA
Temperature Accuracy
+/-1K
Relative Humidity Range
0 to 100%
Storage Temperature Range
-40 Degrees to 85 Degrees C
Power Source - TS Only
12 to 30V DC
Housing Type
Open Mounted
Power Source
12 to 30V DC
Power Source - old
12 to 30V DC
Compatible Product Type
Control Cabinets, Production Systems

Description

Humidity Sensor, Display Type Analog, Mounting Location DIN Rail, Panel Mount, Output 4 to 20mA, Housing Material Plastic, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-1K, Maximum Sensing Temperature 60 Degrees C, Minimum Sensing Temperature -40 Degrees C, Relative Humidity Accuracy 4, Length 140 mm, Overall Height 40 mm, Relative Humidity Range 0 to 100 Percent, Product Type Humidity Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.