Shop IFM

Humidity Sensor, 140mm L, 40mm H, Digital

  • Mfr # LDH292
  • Zoro # G722808417

product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Storage Temperature Range
-40 Degrees to 85 Degrees C
Maximum Sensing Temperature
80 Degrees C
Overall Height
40 mm
RH Sensor
Capacitive
Product Type
Humidity Sensor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDH292
Zoro #
G722808417
UPC #
-
Country of Origin
Germany
Storage Temperature Range
-40 Degrees to 85 Degrees C
Maximum Sensing Temperature
80 Degrees C
RH Sensor
Capacitive
Product Type
Humidity Sensor
For Use With
Control Cabinets, Production Systems
Output
18-30VD C Switch, IO-Link
Display Type
Digital
Relative Humidity Accuracy
3
Minimum Operating Temperature
-40 Degrees C
Housing Material
Plastic
Item
Humidity Sensor
Communication Interface
IO-Link
Minimum Sensing Temperature
-40 Degrees C
Power Source - TS Only
12 to 30V DC
Housing Type
Open Mounted
Power Type
Electrical
Series
LDH
Maximum Operating Temperature
80 Degrees C
Temperature Accuracy
+/-0.3K
Transmission Type
COM2
Relative Humidity Range
0 to 100%
Weight
70 g
Housing Color
Gray
Features
Analog Output, DIN Rail or Panel Mounting, Gold-Plated Contacts, Plug and Play Installation
IP Rating
IP20; IP57
Power Source
12 to 30V DC
Power Source - old
12 to 30V DC
Compatible Product Type
Control Cabinets, Production Systems

Dimensions

Overall Height
40 mm
Overall Length
140 mm
Overall Depth
38 mm
Wire Rope Length
140 mm
Length
140 mm
Fits Chest Size
Analog Output, DIN Rail or Panel Mounting, Gold-Plated Contacts, Plug and Play Installation

Description

Humidity Sensor, Display Type Digital, Mounting Location DIN Rail, Panel Mount, Output 18-30VD C Switch, IO-Link, Housing Material Plastic, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-0.3K, Maximum Sensing Temperature 80 Degrees C, Minimum Sensing Temperature -40 Degrees C, Relative Humidity Accuracy 3, Overall Length 140 mm, Overall Height 40 mm, Relative Humidity Range 0 to 100 Percent, Product Type Humidity Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.