Inductive, Rectangular Proximity Sensor, PPE, 2 m, Bare Wire, Wires, Unshielded
Mfr # ID0014 ID-2050-ABOA
Zoro # G1204349
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Style
Inductive, Rectangular
Body Material
PPE
Cable Length
2 m
Electrical Connection
Bare Wire
Sensing Face Shielding
Unshielded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ID0014 ID-2050-ABOA
Zoro #
G1204349
UPC #
-
Country of Origin
Romania
Dimensions
Cable Length
2 m
Overall Height
120 mm
Overall Width
80 mm
Overall Depth
30 mm
Details
Item
Proximity Sensor
Style
Inductive, Rectangular
Body Material
PPE
Electrical Connection
Bare Wire
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
50 mm
AC Voltage Rating
20-250V AC
DC Voltage Rating
20-250V DC
Standards
CCC, CE, UKCA
IP Rating
IP65
Features
Potentiometer, Large Active Sensor Face
Electrical Installation Type
Prewired Cable
Sensing Distance - Minimum
0 mm
Operating Temperature - Maximum
176 Degrees F
Switching Frequency
35 Hz
Operating Temperature - Minimum
-13 Degrees F
Description
Inductive Proximity Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.