Zoro Homepage

Inductive, Ring Proximity Sensor, Polyamide, M12, 3 Wires

  • Mfr # I7R207

  • Zoro # G312470703


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
M12
IP Rating
IP67
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Output Circuit Voltage - Maximum
33 V DC
DC Voltage Rating
10-35V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I7R207
Zoro #
G312470703
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
35 mm
Resolution of Steel Ball Diameter
1 mm
Overall Depth
20 mm
Overall Height
60 mm
Ring Inside Diameter
15 mm

Details

Item
Proximity Sensor
Electrical Connection
M12
IP Rating
IP67
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Output Circuit Voltage - Maximum
33 V DC
DC Voltage Rating
10-35V DC
Operating Temperature - Maximum
158 Degrees F
Output Circuit Type
PNP
NEMA Enclosure Rating
12, 13, 4X
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Direct Connector
AC Voltage Rating
Not Rated
Series
I7R Ring Sensor
Load Current - Maximum
200 mA
Output Circuit Contact Form
NO/NC
Includes Indicator Lights
Indicator Lights Included
Style
Inductive, Ring
Features
Insensitive to Dirt, Static Operating Principle
Output Circuit Number of Wires
3
Body Material
Polyamide
Output Circuit Current - Maximum
200 mA
Number of Pins
3

Description

Inductive Ring Proximity Sensor, IP Rating IP67, Standards CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.