Zoro Homepage

Inductive, Ring Proximity Sensor, Polyamide, M12, 3 Wires

  • Mfr # I7R210

  • Zoro # G012470690


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Electrical Connection
M12
IP Rating
IP67
Ring Inside Diameter
20 mm
Overall Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I7R210
Zoro #
G012470690
UPC #
-
Country of Origin
Germany

Dimensions

Ring Inside Diameter
20 mm
Overall Width
35 mm
Overall Depth
20 mm
Overall Height
60 mm
Resolution of Steel Ball Diameter
3 mm

Details

Item
Proximity Sensor
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Electrical Connection
M12
IP Rating
IP67
Output Circuit Current - Maximum
200 mA
AC Voltage Rating
Not Rated
DC Voltage Rating
10-35V DC
Body Material
Polyamide
NEMA Enclosure Rating
12, 13, 4X
Output Circuit Number of Wires
3
Load Current - Maximum
200 mA
Features
Insensitive to Dirt, Static Operating Principle
Includes Indicator Lights
Indicator Lights Included
Number of Pins
3
Series
I7R Ring Sensor
Operating Temperature - Maximum
158 Degrees F
Electrical Installation Type
Direct Connector
Output Circuit Voltage - Maximum
33 V DC
Output Circuit Type
NPN
Output Circuit Contact Form
NO/NC
Style
Inductive, Ring
Operating Temperature - Minimum
-13 Degrees F

Description

Inductive Ring Proximity Sensor, IP Rating IP67, Standards CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.