Zoro Homepage

Inductive, Ring Proximity Sensor, Polyamide, M12, 3 Wires

  • Mfr # I7R214

  • Zoro # G512470701


product price: $276.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Electrical Connection
M12
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
12, 13, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I7R214
Zoro #
G512470701
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
20 mm
Overall Height
60 mm
Resolution of Steel Ball Diameter
3 mm
Overall Width
35 mm
Ring Inside Diameter
25 mm

Details

Item
Proximity Sensor
IP Rating
IP67
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Electrical Connection
M12
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
12, 13, 4X
Output Circuit Contact Form
NO/NC
Number of Pins
3
Output Circuit Type
NPN
Style
Ring
Electrical Installation Type
Direct Connector
Output Circuit Number of Wires
3
Body Material
Polyamide
Output Circuit Current - Maximum
200 mA
Load Current - Maximum
200 mA
Features
Insensitive to Dirt, Static Operating Principle
Series
I7R Ring Sensor
Operating Temperature - Maximum
158 Degrees F
AC Voltage Rating
Not Rated
DC Voltage Rating
10-35V DC
Includes Indicator Lights
Indicator Lights Included
Output Circuit Voltage - Maximum
33 V DC
Sensing Method
Inductive

Description

Inductive Ring Proximity Sensor, IP Rating IP67, Standards CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.