Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive, Ring Proximity Sensor, Polyamide, M12, 3 Wires

  • Mfr # I7R213

  • Zoro # G512470695


product price: $276.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Electrical Connection
M12
AC Voltage Rating
Not Rated
Overall Depth
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I7R213
Zoro #
G512470695
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
20 mm
Ring Inside Diameter
25 mm
Overall Height
60 mm
Overall Width
35 mm
Resolution of Steel Ball Diameter
3 mm

Details

Item
Proximity Sensor
IP Rating
IP67
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Electrical Connection
M12
AC Voltage Rating
Not Rated
Operating Temperature - Minimum
-13 Degrees F
DC Voltage Rating
10-35V DC
Output Circuit Type
PNP
Output Circuit Contact Form
NO/NC
Series
I7R Ring Sensor
Body Material
Polyamide
Output Circuit Number of Wires
3
Load Current - Maximum
200 mA
Operating Temperature - Maximum
158 Degrees F
Output Circuit Voltage - Maximum
33 V DC
Style
Inductive, Ring
Output Circuit Current - Maximum
200 mA
Number of Pins
3
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
Features
Insensitive to Dirt, Static Operating Principle
NEMA Enclosure Rating
12, 13, 4X

Description

Inductive Ring Proximity Sensor, IP Rating IP67, Standards CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.