Zoro Homepage

IO-Link Master, 8 Inputs, 20 to 30VDC

  • Mfr # AL1100

  • Zoro # G208168080


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polyamide
Standards
CE, cULus Listed, DIN EN 60068-2-27, DIN EN 60068-2-6 2008-10, DIN EN 60068-2-64 2009-04, EAC, EMC EN 61000-6-2, EN 61000-6-4, PI Certified, UKCA
Application
I/O Modules for Field Applications
Protection Features
IP65, IP66, IP67, Protection Class III
IO-Link Revision
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1100
Zoro #
G208168080
UPC #
-
Country of Origin
Poland

Details

Item
IO-Link Master
Housing Material
Polyamide
Standards
CE, cULus Listed, DIN EN 60068-2-27, DIN EN 60068-2-6 2008-10, DIN EN 60068-2-64 2009-04, EAC, EMC EN 61000-6-2, EN 61000-6-4, PI Certified, UKCA
Application
I/O Modules for Field Applications
Protection Features
IP65, IP66, IP67, Protection Class III
IO-Link Revision
1.1
Operating Voltage
20 to 30V DC
Communication Interface
Ethernet, IO-Link
Electrical Connection Type
M12 Connector
Number of Digital Inputs
8
Transmission Type
COM1 (4.8 kBaud), COM2 (38.4 kBaud), COM3 (230.4 kBaud)
Number of Digital Outputs
4
Minimum Ambient Temperature
-25 Degrees C
Transmission Rate
100 MBps
Maximum Ambient Temperature
60 Degrees C
Maximum Current Load Per Output
300 mA
Current Consumption
3,900 mA
Factory settings
IP address: 0.0.0.0 subnet mask: 0.0.0.0 gateway IP address: 0.0.0.0 MAC address: see type label
Materials
housing: PA orange; socket: brass nickel-plated
Number of ports class A
4
Digital inputs protected against short circuits
yes
Max. relative air humidity [%]
90
Max. current load per output [mA]
300
Max. current load total [A]
3.6
Note on interfaces
CC-C (Conformance Class C) (IRT-Switch) Netload Class III SNMP (Simple Network Management Protocol) MRP (Media Redundancy Protocol) Supported network topologies: line ring
EMC
EN 61000-6-2 EN 61000-6-4
Current consumption [mA]
300...3900; (US)
Chemical media
ISO 16750-5 AA, BA, BD, HLP, CC, DB, DC, DD, CA NEMA 250 5.13.1 AA
IN / OUT X21, X22
Connector: 2 x M12; coding: D; Sealing: FKM
Operating voltage [V]
20...30 DC; (US; to SELV/PELV)
Daisy-chain function
fieldbus interface
MTTF [years]
96
X31
Connector: 1 x M12; coding: A
IO-Link Port Class A X01...X04
Connector: 4 x M12; coding: A; Sealing: FKM
Number of inputs and outputs
Number of digital inputs: 8; Number of digital outputs: 4

Description

IO-Link Master, Application I/O Modules for Field Applications, Communication Interface Ethernet/IP, IO-Link, Current Consumption 3,900 mA, Electrical Connection Type M12 Connector, Housing Material Polyamide, IO-Link Revision 1.1, Maximum Ambient Temperature 60 Degrees C, Maximum Current Load Per Output 300 mA, Minimum Ambient Temperature -25 Degrees C, Number of Digital Inputs 8, Number of Digital Outputs 4, Operating Voltage 20 to 30V DC, Protection Features IP65, IP66, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.