Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Curtain, 19.7 ft., 36.2"H, 64 Beams

  • Mfr # OY006S

  • Zoro # G7318991


product price: $2,634.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
19.7 ft
Input Voltage
24V DC
Safety Output Ratings
400 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OY006S
Zoro #
G7318991
UPC #
-
Country of Origin
Italy

Dimensions

Width
1.1 in
Protected Height
910 mm
Depth
1.18 in
Overall Height
37.91 in
Cable Length
100 m
Protection area width (low light intensity) [m]
0...3
Length L [mm]
963
Protection area width (high light intensity) [m]
1...6
Dimensions [mm]
963 x 28 x 30
Wave length [nm]
950
Protected area height [mm]
910
Overall Width
1.18 in
Overall Depth
1.1 in

Details

Item
Light Curtain
Max. Sensing Distance
19.7 ft
Input Voltage
24V DC
Safety Output Ratings
400 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
Housing Material
Aluminum
Number of Beams
64
Beam Spacing
14 mm
Reset Type
NC
Auxiliary Contact Rating
400 mA @ 24V DC
Light Source
950 nm IR LED
Number of Aux. Outputs
1
Operating Temp. Range
-14 Degrees to 131 Degrees F
Includes
(4) Mounting Brackets, (4) Mounting Nuts
Response Time
4 to 7.5 msec
Cable Connection Receiver
8 Pin, M12
Standards
CE, cULus, UKCA
Auxillary Output Circuit Type
PNP
Cable Connection Transmitter
5 Pin, M12
Current consumption [mA]
83, 42
Mission time TM [h]
175200
ESPE type (IEC 61496-1)
4
Operating voltage tolerance [%]
20
Applications
class C to EN 60654-1 weatherproof application
Operating voltage [V]
24 DC
Power-on delay time [s]
< 2
Max. relative air humidity [%]
95
Items supplied
mounting bracket: 4 slot nuts: 4 Nuts
Short-circuit protection
yes
Electrical design
PNP
Protection class
III
Protective function
access prevention finger protection
EMC
IEC 61496-1
Complies with the requirements
ISO 13849-1: 2015 category 4, PL e IEC 61508 SIL 3 IEC 62061 SIL 3
Reverse polarity protection
yes
Ambient temperature [°C]
-10...55
Number of OSSD outputs
2
PFH [1/h]
2,3E-08
Vibration resistance
IEC 61496-1
Materials
housing: aluminium; front pane: PC
Resolution (detection capacity d) [mm]
14
Display
LED, yellow LED, green LED, red LED, blue LED, orange
Connection
Connector: 1 x M12; coding: A, Connector: 1 x M12; coding: A; Maximum cable length: 100 m; for wire cross-section 0.34 mm²
Type of light
infrared light
Protection
IP 65; IP 67
Response time [ms]
13
Shock resistance
IEC 61496-1
Max. current load per OSSD output [mA]
400; (24 V)
Auxiliary Output Circuit Type
PNP
Sensing Distance - Maximum
6 m
Response Time - Minimum
4 msec
Operating Temperature - Maximum
131 Degrees F
Transmitter Electrical Connection
M12
Receiver Electrical Connection
M12
DC Voltage Rating
24V DC
Operating Temperature - Minimum
14 Degrees F
Receiver Number of Pins
8
AC Voltage Rating
Not Rated
Response Time - Maximum
13 msec
Transmitter Number of Pins
5

Description

Light Curtain, Max. Sensing Distance 19.7 ft, Input Voltage 24V DC, Safety Output Ratings 400 mA @ 24V DC, Color Yellow, Housing Material Aluminum, Protected Height 910 mm, IP Rating IP65, IP67, Beam Spacing 14 mm, Number of Beams 64, Light Source 950 nm IR LED, Response Time 4 to 7.5 msec, Overall Height 37.91 in, Width 1.1 in, Depth 1.18 in, Cable Length 100 m, Cable Connection Receiver 8 Pin, M12, Cable Connection Transmitter 5 Pin, M12, Number of Aux. Outputs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.