Shop IFM
See all product information
Create Account
Measuring Wheel, 6 mm D
- Mfr # E60137
- Zoro # G6641586
product price:Â
$
77.39
/ea
Key Features
Dia.
63.6 mm
Shaft Dia.
6.0 mm
Depth
12.0 mm
For Use With
Encoder
Number of Pins
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60137
- Zoro #
- G6641586
- UPC #
- -
- Country of Origin
- United States
- Item
- Measuring Wheel
- For Use With
- Encoder
- Number of Pins
- 0
- Material
- Aluminum
- Finish
- Grooved
- Product Type
- Measuring Wheel
- Application
- Speed Measurement, Transversal Cutting Processes, Industrial Environments
- Mounting Hole Location
- Center
- Compatible Product Type
- Encoder
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Dia.
- 63.6 mm
- Shaft Dia.
- 6.0 mm
- Depth
- 12.0 mm
- Wheel Dia.
- 200.0 mm
- Mounting Hole Diameter
- 6 mm
- For Shaft Diameter
- 6 mm
- Wheel Diameter
- 63.66 mm
- Overall Height
- 63.6 mm
- Overall Depth
- 12 mm
- Overall Length
- 17 mm
- Shaft Diameter
- 6 mm
- Wire Rope Length
- 17 mm
- Length
- 17 mm
Description
Measuring Wheel, Wheel Dia. 200.0mm, Number of Pins 0, Shaft Dia. 6.0mm, Material Plastic, Finish Grooved, Dia. 63.6mm, Depth 12.0mm, For Use With Encoder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.