Flexible Coupling, Aluminum
- Mfr # E60022
- Zoro # G6641875
product price:Â
$
60.59
/ea
Key Features
Dia.
25.0 mm
Depth
24.0 mm
Finish
Smooth
Material
Aluminum
Number of Pins
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60022
- Zoro #
- G6641875
- UPC #
- -
- Country of Origin
- United States
- Item
- Flexible Coupling
- Finish
- Smooth
- Material
- Aluminum
- Number of Pins
- 0
- Bore
- 10.0mm/10.0mm
- For Use With
- Encoder
- Includes
- Adjusting Screws
- Ambient Temperature - Maximum
- 23 Degrees C
- System of Measurement
- Metric
- Maximum Parallel Misalignment
- +/-0.3 mm
- Maximum Axial Misalignment
- +/-0.5 mm
- Maximum Angular Misalignment
- +/-4 Degrees
- Product Type
- Flexible Coupling
Dimensions
- Dia.
- 25.0 mm
- Depth
- 24.0 mm
- Outside Diameter
- 25 mm
- Wire Rope Length
- 24 mm
- Side B Bore Diameter
- 10 mm
- Side A Bore Diameter
- 10 mm
- Overall Length
- 24 mm
- Length
- 24 mm
Description
Flexible Coupling, Number of Pins 0, Bore 10.0mm/10.0mm, Material Aluminum, Finish Smooth, Dia. 25.0mm, Depth 24.0mm, For Use With Encoder, Includes Adjusting Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.