Zoro Homepage

Mounting Bracket For Type O5

  • Mfr # E21087

  • Zoro # G1957317


product price: $16.99
/ea

Key Features

Material
Stainless Steel
For Use With
O5 Series Photoelectric Sensors
Overall Height
104 mm
Includes
(2) M5 x 28 Cylinder Screws, (2) Nuts, (2) Washers
Materials
stainless steel (1.4571/316Ti )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21087
Zoro #
G1957317
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
104 mm
Dimensions [mm]
104 x 51 x 24.2
Mounting Hole Diameter
5 mm
Overall Width
51 mm
Overall Depth
24 mm

Details

Item
Angle Bracket
Material
Stainless Steel
For Use With
O5 Series Photoelectric Sensors
Includes
(2) M5 x 28 Cylinder Screws, (2) Nuts, (2) Washers
Materials
stainless steel (1.4571/316Ti )
Design
for type O5
Items supplied
cylinder screws: 2 x M5 x 28 Nuts: 2 washers: 2
Compatible Product Type
Photoelectric Sensors
Compatible with Series
O5
Compatible with Brand
IFM
Product Type
Angle Bracket

Description

Mounting Bracket, For Use With O5 Sensor, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.