This item is Discontinued.

Ifm Photoelectric Sensor, Cylinder, Reflective OIP281

Photoelectric Sensor, Cylinder, Reflective (Discontinued)

  • Mfr # OIP281
  • Zoro # G7090334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OIP281
Zoro #
G7090334
UPC #
-
Country of Origin
United States

Dimensions

Width
1.7"
Depth
1.5"
Diameter - Cylindrical Photoelectric Sensor
30mm
Diameter
30mm
Length
2.95"
Min. Object Size
100 mm x 130 mm dia Light Spot
Length - Cylindrical Photoelectric Sensor
75mm
Minimum Object Size
100mm x 130mm Dia. Light Spot

Details

Item
Photoelectric Sensor
IP Rating
IP67
Circuit Type
PNP
Operating Mode - Photoelectric Sensor
Light On
Max. Load Current
20mA
Operating Frequency
1000 Hz
Electrical Connection
M12
Max. Sensing Distance
15m
NEMA Rating
IP67
Power Requirement
10 to 30VDC
Operating Temp. Range
-13 to 140 Degrees F
Body Material
Zinc
Circuit Type - Cylindrical Photoelectric Sensor
PNP
Operation Mode
Light On
Shape
Cylindrical
Light Source
Green, Yellow LED
Max. Sensing Distance - Cylindrical Photoelectric Sensor
15.0m
Electrical Connection - Cylindrical Photoelectric Sensor
4-Pin M12 Male Connector
Sensing Method - Cylindrical Photoelectric Sensor
Retroreflective
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Sensing Method
Retroreflective
Number of Pins
4
Operating Mode
Light On
Style
Cylindrical
Emitted Sensor Light
Red Light
Includes Indicator Lights
Indicator Lights Included
Product Type
Photoelectric Sensor
Output Circuit Type
PNP

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 30mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 15.0m, Length - Cylindrical Photoelectric Sensor 75mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.