Diffuse Photoelectric Sensor, M12, Right Angle, Rectangular, Light On, PNP

  • Mfr # OGH281
  • Zoro # G6627345
product price: 
$
94.69
/ea

Key Features

Sensing Method
Diffuse
Electrical Connection
M12
Style
Rectangular
Width
18.00mm
Orientation
Right Angle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OGH281
Zoro #
G6627345
UPC #
-
Country of Origin
Germany

Dimensions

Width
18.00mm
Depth
52.00mm
Min. Object Size
13mm dia Light Spot
Width - Rectangular Photoelectric Sensor
18 mm
Length
35.40mm
Height - Rectangular Photoelectric Sensor
35 mm
Depth - Rectangular Photoelectric Sensor
52 mm
Overall Height
53 mm
Wave length [nm]
645
Max. light spot diameter [mm]
13
Dimensions [mm]
52.6 x 19.1 x 35.9
Light spot dimensions refer to
at maximum range
Minimum Object Size
13mm Dia. Light Spot
Overall Width
19 mm
Overall Depth
36 mm
Fits Chest Size
Overload Protection, PEI Lens, Reverse Polarity Protection

Details

Item
Photoelectric Sensor
Sensing Method
Diffuse
Electrical Connection
M12
Style
Rectangular
Orientation
Right Angle
Operating Mode
Light On
IP Rating
IP65, IP67
Output Circuit Type
PNP
DC Voltage Rating
10-30V DC
Standards
CE, cULus, IEC, UKCA
Light Source
Red LED
Operating Temp. Range
-25 Degrees to 60 Degrees C
Power Requirement - Rectangular Photoelectric Sensor
10 to 30V DC
Operating Frequency
1,000 Hz
Max. Load Current
200 mA
Body Material
Zinc
Max. Sensing Distance - Rectangular Photoelectric Sensor
200 mm
Max. Sensing Distance
200mm
Power Requirement
10 to 30VDC
Features
Overload Protection, PEI Lens, Reverse Polarity Protection
Response Time
10 msec
Display
switching status 1 x LED, yellow operation 1 x LED, green
Special feature
Background suppression
Range on white object (90 % remission) [mm]
< 200
Type of light
red light
EMC
EN 60947-5-2
Electrical design
PNP
Items supplied
lock nut: 1 x
Function principle
Diffuse reflection sensor
Reverse polarity protection
yes
UL approval
Ta -25...60°C Enclosure type Type 1 power supply Class 2 File number UL E174191
Lens material
PEI
Range adjustable
no
Lens alignment
side lens
Max. power-on delay time [ms]
300
Switching frequency DC [Hz]
1000
Thread designation
M18 x 1
Protection
IP 65; IP 67
Short-circuit protection
yes
Rated insulation voltage [V]
32
Storage temperature [°C]
-40...60
SIO mode
yes
Background suppression available
yes
Permanent current rating of switching output DC [mA]
200
IO-Link functions (acyclical)
application specific tag; operating hours counter; switching cycles counter
IO-Link revision
1.1
Range [mm]
< 200; (white paper 200 x 200 mm 90% remission)
Range on grey object (18 % remission) [mm]
< 200
SDCI standard
IEC 61131-9
Ambient temperature [°C]
-25...60
Protection class
III
Max. voltage drop switching output DC [V]
2.5
Transmission type
COM2 (38,4 kBaud)
Operating voltage [V]
10...30 DC; ("supply class 2" to cULus)
Type of short-circuit protection
pulsed
Current consumption [mA]
25
Required master port type
A
IO-Link process data (cyclical)
function bit length process value 16 device status 4 binary switching information 1
Range on black object (6 % remission) [mm]
< 190
Materials
diecast zinc; PEI
Min. process cycle time [ms]
10
Communication interface
IO-Link
MTTF [years]
782
Profiles
Measuring Sensor, Identification and Diagnosis, Switching Signal Channel, Teach Channel
Storage temperature [°C]
-40...60
Product Type
Photoelectric Sensor
Number of Pins
4
Operating Temperature - Maximum
140 Degrees F
Electrical Installation Type
Direct Connector
Switching Frequency
1 kHz
NEMA Enclosure Rating
No Enclosure
Sensing Distance - Maximum
200 mm
Load Current - Maximum
200 mA
Includes Indicator Lights
Indicator Lights Included
Emitted Sensor Light
Red Light
Operating Temperature - Minimum
-13 Degrees F
Container Type
Rectangular
Sensor Body Style
Rectangular

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Light On

Ratings & reviews