Limit Switch - Compact, SPDT, Wobble Stick Actuator, 15A/600V, IP66

  • Mfr # BZE6-2RN18
  • Zoro # G4323225
product price: 
$
168.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Coil Spring, Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BZE6-2RN18
Zoro #
G4323225
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.00"
Height
1.75"
Actuator Length - Limit Switch
4.29 in
Body Height - Limit Switch
1.75 in
Actuator Length
4.29"
Body Depth - Limit Switch
1.0 in
Body Width - Limit Switch
3.04 in
Overall Width
3.04 in
Overall Depth
1 in
Body Depth
1 in
Body Width
3.04 in
Body Height
1.75 in
Mounting Hole Diameter
25 mm

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Coil Spring, Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
DC Contact Rating - Limit Switch
2A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Travel
Maximum Pretravel 15 Degrees
Stem Thread - Limit Switch
No Stem
Actuator Style (Limit Switch)
Wobble Stick, Coil Spring
Actuator Style
Coil Spring Wobble
Mounting Hole Spacing - Limit Switch
1.00 in
Actuator Location (Limit Switch)
Top
Basic Actuator Style (Limit Switch)
Wobble Stick
Operating Force
7 oz
DC Contact Rating
2 A @ 250 V
Amps
15A/2A Inductive, 0.5A/0.25A Resistive
Contact Form - Limit Switch
1NC/1NO
Body Style (Limit Switch)
Miniature
Boot Sealed Actuator (Limit Switch)
Yes
Mounting Hole - Limit Switch
(2) 0.22 in dia
Contact Form
1NO/1NC
Number of Poles
1
Actuator Location
Top
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Series
BZE6
Boot Sealed Actuator - Limit Switch
Yes
AC Contact Rating
15 A @ 600 V
Standards
CE, CSA, UL Listed
Electrical Connection
Screw Terminals
IP Rating
IP66
Voltage Rating
600V AC, 250V DC
Limit Switch Style
General Purpose Limit Switch
NEMA Rating
1, 3, 4
Body Material
Metal
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-25 Degrees F
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
1 in
NEMA Enclosure Rating
1, 3, 4
Boot Sealed Actuator
Boot Included
Operating Force - Minimum
1.946 N
Overtravel
20 Degrees
Body Configuration
Non Plug-In
Operating Force - Maximum
7 ozf
Mounting Style
Surface
Pretravel
15 Degrees
Over Travel - Rotary
20 Degrees
Pre-Travel - Rotary
15 Degrees

Description

Honeywell's BZ Series Limit Switch includes a metal body and a top-mounted, boot-sealed coil spring wobble stick actuator. Designed for surface mounting, this limit switch incorporates a single-pole double-throw (SPDT) contact form with 1 normally closed and 1 normally open circuit. The compact design has dimensions suitable for installation in areas with limited space.

Key Features:

  • AC Contact Rating: 15A at 600V
  • DC Contact Rating: 2A at 250V
  • Actuator Style: Wobble Stick, Coil Spring; Boot Sealed
  • Actuator Length: 4.29 in
  • Body Dimensions: Depth 1 in, Height 1.75 in, Width 3.04 in
  • Mounting Style: Surface; (2) horizontal holes spaced at 1.00 in center-to-center
  • Electrical Connection: Screw Terminals
  • Operating Force: Maximum of 7 ozf; Pretravel up to 15 degrees; Overtravel up to 20 degrees
  • Temperature Range: -25°F to +160°F
  • Ingress Protection Rating: IP66
  • Standards Met: CSA, UL

Ratings & reviews