Polarized Retroreflective Photoelectric Sensor, M12, Right Angle, Rectangular, Dark On, PNP

  • Mfr # OGP280

  • Zoro # G7519172


product price:  $59.35
/ea

Key Features

Sensing Method
Polarized Retroreflective
Width
18.00mm
Depth
52.00mm
Output Circuit Type
PNP
DC Voltage Rating
10-30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OGP280
Zoro #
G7519172
UPC #
094720865483
Country of Origin
Germany

Dimensions

Width
18.00mm
Depth
52.00mm
Min. Object Size
160mm dia Light Spot
Width - Rectangular Photoelectric Sensor
18 mm
Depth - Rectangular Photoelectric Sensor
52 mm
Height - Rectangular Photoelectric Sensor
35 mm
Length
35.40mm
Overall Height
53 mm
Light spot dimensions refer to
at maximum range
Max. light spot diameter [mm]
160
Dimensions [mm]
52.6 x 19 x 36
Wave length [nm]
662
Overall Width
19 mm
Overall Depth
36 mm
Minimum Object Size
160mm Dia. Light Spot

Details

Item
Photoelectric Sensor
Sensing Method
Polarized Retroreflective
Output Circuit Type
PNP
DC Voltage Rating
10-30V DC
Standards
CE, cULus, IEC, UKCA
Light Source
Red LED
Electrical Connection
M12
Power Requirement - Rectangular Photoelectric Sensor
10 to 30V DC
Max. Load Current
200 mA
Max. Sensing Distance - Rectangular Photoelectric Sensor
4 m
Power Requirement
10 to 30VDC
Max. Sensing Distance
4m
Features
Overload Protection, PMMA Lens, Reverse Polarity Protection
IP Rating
IP65, IP67
Operating Temp. Range
-25 Degrees to 60 Degrees C
Operating Frequency
1,000 Hz
Body Material
Zinc
Response Time
2.5 msec
Display
switching status 1 x LED, yellow operation 1 x LED, green
Short-circuit protection
yes
Function principle
Retro-reflective sensor
Permanent current rating of switching output DC [mA]
200
Operating voltage [V]
10...30 DC; ("supply class 2" to cULus)
Protection class
III
Profiles
Smart Sensor: Device Identification; Device Diagnosis; Teach Channel; Switching Channel
Min. process cycle time [ms]
2.5
Max. power-on delay time [ms]
300
EMC
EN 60947-5-2
Thread designation
M18 x 1
Range referred to prismatic reflector [m]
0.1...4; (Prismatic reflector Ø 80 E20005)
Lens alignment
side lens
UL approval
Ta -25...60°C Enclosure type Type 1 power supply Class 2 File number UL E174191
IO-Link revision
1.1
Materials
diecast zinc; PEI
Transmission type
COM2 (38,4 kBaud)
Polarisation filter available
yes
Max. voltage drop switching output DC [V]
2.5
Items supplied
lock nut: 1 x
Lens material
PMMA
Storage temperature [°C]
-40...60
Current consumption [mA]
21
MTTF [years]
905
Communication interface
IO-Link
Special feature
polarisation filter
Reverse polarity protection
yes
Type of short-circuit protection
pulsed
IO-Link functions (acyclical)
application specific tag; operating hours counter; switching cycles counter
IO-Link process data (cyclical)
function bit length device status 4 binary switching information 1
Required master port type
A
Electrical design
PNP
Protection
IP 65; IP 67
SIO mode
yes
SDCI standard
IEC 61131-9
Switching frequency DC [Hz]
1000
Type of light
red light
Rated insulation voltage [V]
32
Ambient temperature [°C]
-25...60
Storage temperature [°C]
-40...60
Sensing Distance - Minimum
100 mm
Operating Temperature - Maximum
140 Degrees F
Electrical Installation Type
Direct Connector
Load Current - Maximum
200 mA
NEMA Enclosure Rating
No Enclosure
Switching Frequency
1 kHz
Operating Mode
Dark On
Sensing Distance - Maximum
4 m
Number of Pins
4
Style
Rectangular
Orientation
Right Angle
Operating Temperature - Minimum
-13 Degrees F
Emitted Sensor Light
Red Light
Includes Indicator Lights
Indicator Lights Included

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.