Shop SICK

Photoelectric Sensor

  • Mfr # 1019229
  • Zoro # G023561608

product price: 
$
531.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1019229
Zoro #
G023561608
UPC #
-
Country of Origin
Germany

Description

This is a compact photoelectric proximity sensor from the SICK W34 series designed for reliable object detection with background suppression. It is suitable for industrial automation applications requiring precise sensing over long ranges with fast response time. Specifications: -Model: WT34-B410 -Part Number: 1019229 -Type: Photoelectric proximity sensor -Detection Principle: Background suppression -Operating Principle: Photoelectric (infrared LED) -Light Source: Infrared LED -Sensing Range: 100 mm - 2,500 mm -Light Spot Size: Ø 80 mm (at 2,500 mm) -Supply Voltage: 10-30 V DC -Current Consumption: ≤ 50 mA -Output Type: NPN / PNP switching output -Switching Mode: Light / Dark switching -Response Time: ≤ 500 μs -Switching Frequency: 1,000 Hz -Connection Type: M12, 4-pin connector -Protection Class: IP67 -Housing Material: Plastic (ABS) -Dimensions: 27 x 92 x 70 mm -Operating Temperature: -40 deg C to +60 deg C -Storage Temperature: -40 deg C to +75 deg C -Adjustment: Potentiometer -Output Current: up to 100 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.