Through-Beam Photoelectric Sensor Transmitter, M12, Right Angle, Rectangular, Selectable Light On/Dark On, Transmitter

  • Mfr # OGS280
  • Zoro # G6519457
product price: 
$
51.95
/ea

Key Features

Sensing Method
Through-Beam
Electrical Connection
M12
Style
Rectangular
Width
18.00mm
Orientation
Right Angle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OGS280
Zoro #
G6519457
UPC #
-
Country of Origin
Germany

Dimensions

Width
18.00mm
Depth
52.00mm
Width - Rectangular Photoelectric Sensor
18 mm
Length
36.90mm
Depth - Rectangular Photoelectric Sensor
52 mm
Min. Object Size
800mm dia Light Spot
Height - Rectangular Photoelectric Sensor
37 mm
Overall Height
53 mm
Light spot dimensions refer to
at maximum range
Max. light spot diameter [mm]
800
Wave length [nm]
662
Dimensions [mm]
52.6 x 19 x 36
Overall Depth
36 mm
Overall Width
19 mm
Minimum Object Size
800mm Dia. Light Spot
Fits Chest Size
PMMA Lens, Reverse Polarity Protection

Details

Item
Photoelectric Sensor Transmitter
Sensing Method
Through-Beam
Electrical Connection
M12
Style
Rectangular
Orientation
Right Angle
Operating Mode
Selectable Light On/Dark On
IP Rating
IP65, IP67
Output Circuit Type
Transmitter
DC Voltage Rating
10-30V DC
Standards
CE, cULus, UKCA
Light Source
Red LED
Operating Frequency
1,000 Hz
Power Requirement
10 to 30VDC
Features
PMMA Lens, Reverse Polarity Protection
Max. Sensing Distance
20m
Max. Sensing Distance - Rectangular Photoelectric Sensor
20 m
Power Requirement - Rectangular Photoelectric Sensor
10 to 30V DC
Body Material
Zinc
Operating Temp. Range
-25 Degrees to 60 Degrees C
Display
operation 1 x LED, green
Response Time
2.5 msec
Storage temperature [°C]
-40...60
IO-Link revision
1.1
Range [m]
20
Transmission type
COM2 (38,4 kBaud)
Transmitter / receiver
transmitter
EMC
EN 60947-5-2
Required master port type
A
Lens material
PMMA
Protection
IP 65; IP 67
UL approval
Ta -25...60°C Enclosure type Type 1 power supply Class 2 File number UL E174191
Communication interface
IO-Link
IO-Link functions (acyclical)
application specific tag; operating hours counter
MTTF [years]
1011
Voltage rating [V]
32
Items supplied
lock nut: 1 x
Type of light
red light
IO-Link process data (cyclical)
function bit length device status 4
Current consumption [mA]
17
Protection class
III
Lens alignment
side lens
Thread designation
M18 x 1
Ambient temperature [°C]
-25...60
Operating voltage [V]
10...30 DC; ("supply class 2" to cULus)
SIO mode
no
Min. process cycle time [ms]
2.5
Reverse polarity protection
yes
Materials
diecast zinc; PEI
Profiles
Smart Sensor: Device Identification, Device Diagnosis
Function principle
Through-beam sensor
SDCI standard
IEC 61131-9
Max. power-on delay time [ms]
300
Storage temperature [°C]
-40...60
Number of Pins
4
Product Type
Photoelectric Sensor Transmitter
Load Current - Maximum
17 mA
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
140 Degrees F
Switching Frequency
1 kHz
Sensing Distance - Minimum
0 m
Includes Indicator Lights
Indicator Lights Included
Emitted Sensor Light
Red Light
Electrical Installation Type
Direct Connector
Sensing Distance - Maximum
20 m
Container Type
Rectangular
Sensor Body Style
Rectangular

Description

Photoelectric Sensor Transmitter, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews