Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M12

  • Mfr # XUMTARAYP015
  • Zoro # G824874549

product price: 
$
618.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Output Circuit Relay Style
Solid State
Sensing Distance - Maximum
2 m
Sensing Method
Retroreflective
Output Circuit Type
NPN and PNP
Body Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUMTARAYP015
Zoro #
G824874549
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
0.15 m
Overall Height
34 mm
Fits Chest Size
Detection of Transparent Objects, IO-Link Communication

Details

Output Circuit Relay Style
Solid State
Sensing Distance - Maximum
2 m
Sensing Method
Retroreflective
Output Circuit Type
NPN and PNP
Body Material
Plastic
Style
Rectangular
Load Current - Maximum
100 mA
Operating Temperature - Maximum
55 Degrees C
Number of Pins
4
Operating Temperature - Minimum
-25 Degrees C
Output Circuit Contact Form
1NO/1NC
Electrical Connection
M12
DC Voltage Rating
24V DC
Orientation
Straight
Response Time
1 msec
Standards
CE
Series
XUM
Product Type
Photoelectric Sensor
Sensing Distance - Minimum
0 m
Features
Detection of Transparent Objects, IO-Link Communication
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
IP Rating
IP67
Operating Mode
Selectable Light On/Dark On
Output Circuit Number of Wires
4
Emitted Sensor Light
Red Light
Switching Frequency
500 Hz
NEMA Enclosure Rating
4X
Item
Photoelectric Sensor
Container Type
Rectangular

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.