Zoro Homepage

PhotoelectricSensor, Diffuse, NPNandPNP

  • Mfr # OPU200

  • Zoro # G212470643


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus Listed, EN 60947-5-2, IEC 61131-9, IO-Link
Response Time
3.2 msec
IP Rating
IP67
Electrical Connection
M8
Features
Potentiometer, Metal Housing Reduces Distortion, No Need to Align Transmitter and Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPU200
Zoro #
G212470643
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
25 mm
Minimum Object Size
0.2 mm Dia.
Overall Height
45 mm
Overall Depth
10 mm

Details

Item
Photoelectric Sensor
Standards
CE, cULus Listed, EN 60947-5-2, IEC 61131-9, IO-Link
Response Time
3.2 msec
IP Rating
IP67
Electrical Connection
M8
Features
Potentiometer, Metal Housing Reduces Distortion, No Need to Align Transmitter and Receiver
Sensing Distance - Maximum
10 mm
Sensing Method
Diffuse
Output Circuit Contact Form
1NO/1NC
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
140 Degrees F
Output Circuit Type
NPN and PNP
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
10 kHz
Body Material
Zinc
Number of Pins
3
Style
U-Slot
Load Current - Maximum
100 mA
Operating Mode
Selectable Light On/Dark On
Operating Temperature - Minimum
-13 Degrees F
DC Voltage Rating
10-30V DC
Emitted Sensor Light
Infrared
Orientation
Right Angle
Series
OP

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.