Zoro Homepage

PhotoelectricSensor, Diffuse, PNP, U-Slot

  • Mfr # OPU202

  • Zoro # G512470671


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus Listed, EN 60947-5-2, IEC 61131-9, IO-Link
IP Rating
IP67
Electrical Connection
M8
Response Time
3.2 msec
Features
Potentiometer, Metal Housing Reduces Distortion, No Need to Align Transmitter and Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPU202
Zoro #
G512470671
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
10 mm
Overall Height
60 mm
Overall Width
50 mm
Minimum Object Size
0.3 mm Dia.

Details

Item
Photoelectric Sensor
Standards
CE, cULus Listed, EN 60947-5-2, IEC 61131-9, IO-Link
IP Rating
IP67
Electrical Connection
M8
Response Time
3.2 msec
Features
Potentiometer, Metal Housing Reduces Distortion, No Need to Align Transmitter and Receiver
Sensing Method
Diffuse
Style
U-Slot
Output Circuit Contact Form
1NO/1NC
Emitted Sensor Light
Red Light
Operating Mode
Selectable Light On/Dark On
Operating Temperature - Minimum
-13 Degrees F
Switching Frequency
5 kHz
Output Circuit Type
PNP
Electrical Installation Type
Direct Connector
Number of Pins
3
Includes Indicator Lights
Indicator Lights Included
Series
OP
Sensing Distance - Maximum
30 mm
Load Current - Maximum
100 mA
Orientation
Right Angle
DC Voltage Rating
10-30V DC
Body Material
Zinc
Operating Temperature - Maximum
140 Degrees F

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.