Zoro Homepage

PhotoelectricSensor, Diffuse, PNP, U-Slot

  • Mfr # OPU203

  • Zoro # G912470653


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus Listed, EN 60947-5-2, IEC 61131-9, IO-Link
IP Rating
IP67
Response Time
3.2 msec
Electrical Connection
M8
Overall Width
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPU203
Zoro #
G912470653
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
70 mm
Overall Height
80 mm
Overall Depth
10 mm
Minimum Object Size
0.3 mm Dia.

Details

Item
Photoelectric Sensor
Standards
CE, cULus Listed, EN 60947-5-2, IEC 61131-9, IO-Link
IP Rating
IP67
Response Time
3.2 msec
Electrical Connection
M8
Operating Mode
Selectable Light On/Dark On
Sensing Method
Diffuse
Electrical Installation Type
Direct Connector
Emitted Sensor Light
Red Light
Body Material
Zinc
Includes Indicator Lights
Indicator Lights Included
Load Current - Maximum
100 mA
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Contact Form
1NO/1NC
Orientation
Right Angle
Number of Pins
3
Style
U-Slot
DC Voltage Rating
10-30V DC
Sensing Distance - Maximum
50 mm
Series
OP
Features
Potentiometer, Metal Housing Reduces Distortion, No Need to Align Transmitter and Receiver
Output Circuit Type
PNP
Operating Temperature - Maximum
140 Degrees F
Switching Frequency
5 kHz

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.