Zoro Homepage

PhotoelectricSensor, Diffuse, PNP, U-Slot

  • Mfr # OPU204

  • Zoro # G712470662


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Response Time
3.2 msec
Electrical Connection
M8
IP Rating
IP67
Standards
CE, cULus Listed, EN 60947-5-2, IEC 61131-9, IO-Link
Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPU204
Zoro #
G712470662
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
80 mm
Overall Depth
10 mm
Minimum Object Size
0.3 mm Dia.
Overall Width
100 mm

Details

Item
Photoelectric Sensor
Response Time
3.2 msec
Electrical Connection
M8
IP Rating
IP67
Standards
CE, cULus Listed, EN 60947-5-2, IEC 61131-9, IO-Link
Orientation
Right Angle
Output Circuit Type
PNP
Load Current - Maximum
100 mA
Number of Pins
3
Emitted Sensor Light
Red Light
Operating Mode
Selectable Light On/Dark On
Series
OP
Switching Frequency
5 kHz
Operating Temperature - Maximum
140 Degrees F
Output Circuit Contact Form
1NO/1NC
Features
Potentiometer, Metal Housing Reduces Distortion, No Need to Align Transmitter and Receiver
Includes Indicator Lights
Indicator Lights Included
Sensing Method
Diffuse
Style
U-Slot
Body Material
Zinc
Electrical Installation Type
Direct Connector
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
80 mm
DC Voltage Rating
10-30V DC

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.