Zoro Homepage

Point Level Sensor, 255 mm L

  • Mfr # LMT104

  • Zoro # G507968978


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Range
6 in
Accuracy
+/-2 mm
Overall Length
10 in
Standards
CA, CE, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DIN EN 61000-6-4, FDA, IEC 61131-9
Stem Material
316 Stainless Steel, PEEK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMT104
Zoro #
G507968978
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 in
Stem Length
6 in
Connection Size
1/2 in
Probe length [mm]
153
Float Diameter
1/2 in

Details

Item
Point Level Sensor
Range
6 in
Accuracy
+/-2 mm
Standards
CA, CE, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DIN EN 61000-6-4, FDA, IEC 61131-9
Stem Material
316 Stainless Steel, PEEK
Enclosure Rating
IP68, IP69K
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Display
switching status LED, yellow operating status LED, green
Body Material
Stainless Steel
Operating Pressure (Maximum)
40 bar
Probe Material
PEEK, Stainless Steel
Media Temperature (Maximum)
100 Degrees C
Product Type
Point Level Sensor
Output function
normally open / normally closed; (parameterisable)
SDCI standard
IEC 61131-9
Protection class
III
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Tank pressure [bar]
-1...40
Medium temperature [°C]
-20...100
MTTF [years]
222
Process data binary
2
EMC
DIN EN 61000-6-2 DIN EN 61000-6-4 : closed tanks
Storage temperature [°C]
-40...85
Output signal
switching signal; IO-Link
Permanent current rating of switching output DC [mA]
100
Materials
stainless steel (1.4404 / 316L); stainless steel (1.4571/316Ti ); PEEK; PEI; FKM
Medium temperature short time [°C]
-20...150; (1 h)
Min. process cycle time [ms]
2.3
Recommended media
water; hydrous media; oils; oil-based media; powder
Overload protection
yes
Communication interface
IO-Link
Current consumption [mA]
< 50
Required master port type
A
Protection
IP 68; IP 69K
Electrical design
PNP/NPN
Number of digital outputs
2
Number of inputs and outputs
Number of digital outputs: 2
Process data analogue
1
Total number of outputs
2
SIO mode
yes
Special feature
Gold-plated contacts
Reverse polarity protection
yes
Transmission type
COM2 (38,4 kBaud)
Type of short-circuit protection
pulsed
IO-Link revision
1.1
MAWP (for applications according to CRN) [bar]
40
Ambient temperature [°C]
-20...85
UL approval
UL Approval no. H001
Media
Liquids; viscous media; powder
Max. voltage drop switching output DC [V]
2.5
Process connection
threaded connection G 1/2 sealing cone
Measuring principle
capacitive
Profiles
Smart Sensor: Process Data Variable; Device Identification
Response time [s]
< 0.5
Operating voltage [V]
18...30 DC
Vibration resistance
DIN EN 60068-2-6 8 g (10...2000 Hz)
Factory setting
hydrous media
Materials (wetted parts)
stainless steel (1.4404 / 316L); stainless steel (1.4571/316Ti ); PEEK; surface characteristics: Ra < 0,8 / Rz 4; FKM
Short-circuit protection
yes
For Media Type
Nonhazardous Liquids, Powders, Viscous Fluids
Mounting Orientation
Horizontal, Vertical
Nameplate Voltage
18/30V DC
Output Wire Configuration
4-Wire
Number of Outputs - Digital
2
Media Temperature - Maximum
100 Degrees F
Operating Pressure - Maximum
580 psi
Storage temperature [°C]
-40...85
Medium temperature short time [°C]
-20...150; (1 h)
Ambient temperature [°C]
-20...85
Medium temperature [°C]
-20...100
Measuring principle
capacitive

Description

Point Level Sensor, Product Type Point Level Sensor, Connection Size 1/2 in, For Media Type Nonhazardous Liquids, Powders, Viscous Fluids, Body Material Stainless Steel, Accuracy +/-2 mm, Range 6 in, Stem Length 6 in, Operating Pressure - Maximum 580 psi, Media Temperature - Maximum 100 Degrees F, Mounting Orientation Horizontal, Vertical, Enclosure Rating IP68, IP69K, Float Diameter 1/2 in, Number of Outputs - Digital 2, Float Length Not Applicable, Output Wire Configuration 4-Wire

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.