Pressure switch and transmitter
- Mfr # PN2094
- Zoro # G123654422
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Analog Signal Output
0-10V, 4-20 mA
Overall Height
90.7 mm
Pressure - Minimum
-13.6 psi
Compatible Media
Gas, Liquid
Series
PN20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PN2094
- Zoro #
- G123654422
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 90.7 mm
- Overall Depth
- 49.4 mm
- Manufacturer Warranty Length
- 5 yr
- Overall Width
- 34 mm
Details
- Item
- Pressure Switch and Transmitter
- Analog Signal Output
- 0-10V, 4-20 mA
- Pressure - Minimum
- -13.6 psi
- Compatible Media
- Gas, Liquid
- Series
- PN20
- Proof Pressure
- 1,087 psi
- Operating Temperature - Minimum
- -25 Degrees C
- Standards
- CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
- IP Rating
- IP65, IP67
- Pressure - Maximum
- 145 psi
- Housing Material
- PBT-GF20, PBT+PC-GF30, PC, Stainless Steel
- Operating Temperature - Maximum
- 80 Degrees C
- Switching Signal Output
- PNP/NPN
- Voltage Rating - Maximum
- 30 V DC
- Pressure Connection Type
- G1/4
- Electrical Connection
- 4-Pin M12 Male Connector
- Wetted Materials
- Ceramic, FKM, Stainless Steel
Description
Pressure Switch and Transmitter, Electrical Connection 4-Pin M12 Male Connector, Wetted Materials Ceramic, FKM, Stainless Steel, Housing Material PBT-GF20, PBT+PC-GF30, PC, Stainless Steel, IP Rating IP65, IP67, Standards CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.