Pressure switch and transmitter
- Mfr # PN2694
- Zoro # G523390036
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating - Maximum
30 V DC
Pressure - Minimum
13.6 psi
Manufacturer Warranty Length
5 yr
Pressure - Maximum
145 psi
Wetted Materials
Ceramic, FKM, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PN2694
- Zoro #
- G523390036
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Overall Height
- 103.7 mm
- Overall Depth
- 49.4 mm
- Overall Width
- 34 mm
Details
- Voltage Rating - Maximum
- 30 V DC
- Pressure - Minimum
- 13.6 psi
- Item
- Pressure Switch and Transmitter
- Pressure - Maximum
- 145 psi
- Wetted Materials
- Ceramic, FKM, Stainless Steel
- Operating Temperature - Minimum
- -25 Degrees C
- Proof Pressure
- 1,087 psi
- Switching Signal Output
- PNP/NPN
- Housing Material
- PBT-GF20, PBT+PC-GF30, PC, Stainless Steel
- Electrical Connection
- 4-Pin M12 Male Connector
- Analog Signal Output
- 0-10V, 4-20 mA
- Series
- PN26
- Compatible Media
- Gas, Liquid
- Operating Temperature - Maximum
- 80 Degrees C
- Standards
- CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
- Pressure Connection Type
- 1/4" NPT
- IP Rating
- IP65, IP67
Description
Pressure Switch and Transmitter, Electrical Connection 4-Pin M12 Male Connector, Wetted Materials Ceramic, FKM, Stainless Steel, Housing Material PBT-GF20, PBT+PC-GF30, PC, Stainless Steel, IP Rating IP65, IP67, Standards CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.