Pressure switch and transmitter
- Mfr # PN2698
- Zoro # G023390192
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-25 Degrees C
Overall Depth
49.4 mm
Switching Signal Output
PNP/NPN
Wetted Materials
Ceramic, FKM, Stainless Steel
Operating Temperature - Maximum
80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN2698
- Zoro #
- G023390192
- UPC #
- -
- Country of Origin
- Germany
- Operating Temperature - Minimum
- -25 Degrees C
- Switching Signal Output
- PNP/NPN
- Wetted Materials
- Ceramic, FKM, Stainless Steel
- Item
- Pressure Switch and Transmitter
- Operating Temperature - Maximum
- 80 Degrees C
- Pressure - Minimum
- -0.02 psi
- Pressure - Maximum
- 3.63 psi
- Standards
- CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
- Analog Signal Output
- 0-10V, 4-20 mA
- Compatible Media
- Gas, Liquid
- Series
- PN26
- Proof Pressure
- 1,000 psi
- Voltage Rating - Maximum
- 30 V DC
- Electrical Connection
- 4-Pin M12 Male Connector
- Housing Material
- PBT-GF20, PBT+PC-GF30, PC, Stainless Steel
- Pressure Connection Type
- 1/4" NPT
- IP Rating
- IP65, IP67
Dimensions
- Overall Depth
- 49.4 mm
- Overall Width
- 34 mm
- Manufacturer Warranty Length
- 5 yr
- Overall Height
- 103.7 mm
Description
Pressure Switch and Transmitter, Electrical Connection 4-Pin M12 Male Connector, Wetted Materials Ceramic, FKM, Stainless Steel, Housing Material PBT-GF20, PBT+PC-GF30, PC, Stainless Steel, IP Rating IP65, IP67, Standards CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.