Shop IFM

Pressure switch

  • Mfr # PN7092
  • Zoro # G123390344

product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
5 yr
Switching Signal Output
PNP/NPN
Operating Temperature - Minimum
-13 Degrees F
IP Rating
IP65, IP67
Housing Material
PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PN7092
Zoro #
G123390344
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
90.7 mm
Overall Width
34 mm
Overall Depth
49.4 mm

Details

Switching Signal Output
PNP/NPN
Operating Temperature - Minimum
-13 Degrees F
Item
Pressure Switch
IP Rating
IP65, IP67
Housing Material
PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel
Compatible Media
Gas, Liquid
Series
PN
Pressure - Minimum
10 psi
Number of Outputs
2
Operating Temperature - Maximum
176 Degrees F
Voltage Rating - Maximum
30 V DC
Burst Pressure
9,400 psi
Pressure - Maximum
1,450 psi
Communication Interface
IO-Link
Contact Form
1NO/1NC
Set Point - Maximum
1,450 psi
Pressure Connection Type
1/4" BSPP
Wetted Materials
Ceramic, FKM, Stainless Steel
Electrical Connection
4-Pin M12 Male Connector
Reset Point - Maximum
1,445 psi
Set Point - Minimum
10 psi
Reset Point - Minimum
5 psi

Description

Pressure Switch, Contact Form 1NO/1NC, Burst Pressure 9,400 psi, IP Rating IP65, IP67, Housing Material PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel, Wetted Materials Ceramic, FKM, Stainless Steel, Electrical Connection 4-Pin M12 Male Connector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.