Shop IFM
See all product information
Create Account
Pressure switch and transmitter
- Mfr # PN2670
- Zoro # G823389808
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Wetted Materials
Stainless Steel
Pressure Connection Type
1/4" NPT
IP Rating
IP65, IP67
Manufacturer Warranty Length
5 yr
Standards
CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN2670
- Zoro #
- G823389808
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pressure Switch and Transmitter
- Wetted Materials
- Stainless Steel
- Pressure Connection Type
- 1/4" NPT
- IP Rating
- IP65, IP67
- Standards
- CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
- Compatible Media
- Gas, Liquid
- Switching Signal Output
- PNP/NPN
- Analog Signal Output
- 0-10V, 4-20 mA
- Operating Temperature - Maximum
- 80 Degrees C
- Proof Pressure
- 11,580 psi
- Pressure - Minimum
- 40 psi
- Series
- PN26
- Housing Material
- PBT-GF20, PBT+PC-GF30, PC, Stainless Steel
- Pressure - Maximum
- 5,800 psi
- Voltage Rating - Maximum
- 30 V DC
- Electrical Connection
- 4-Pin M12 Male Connector
- Operating Temperature - Minimum
- -25 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Overall Width
- 34 mm
- Overall Depth
- 49.4 mm
- Overall Height
- 103.7 mm
Description
Pressure Switch and Transmitter, Electrical Connection 4-Pin M12 Male Connector, Wetted Materials Stainless Steel, Housing Material PBT-GF20, PBT+PC-GF30, PC, Stainless Steel, IP Rating IP65, IP67, Standards CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.