Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, M12, 3 Wires, Unshielded

  • Mfr # IGT249

  • Zoro # G6602486


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 36V DC
Length
70 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
500 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IGT249
Zoro #
G6602486
UPC #
-
Country of Origin
Germany

Dimensions

Length
70 mm
Dimensions [mm]
M18 x 1 / L = 70
Overall Diameter
18 mm
Overall Height
70 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 36V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
500 Hz
Description/Special Features
All Metal Housing
Max. Current Load
100mA
Includes
(2) Lock Nuts
IP Rating
IP65, IP67, IP68, IP69K
Operating Temp. Range
32 Degrees to 212 Degrees F
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-75 EHC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A012
Electrical Connection
M12
Ambient temperature [°C]
0...100
Operating distance [mm]
0...9.7
Application
constant cleaning with aggressive cleaning agents; regular cleaning processes
Note on pressure rating
sensing face
Hysteresis [% of Sr]
1...20
Items supplied
lock nuts: 2
Permanent current rating of switching output DC [mA]
100
Protection
IP 65; IP 67; IP 68; IP 69K
Mounting
non-flush mountable
Real sensing range Sr [mm]
12± 10 %
Current consumption [mA]
< 25
Tightening torque [Nm]
50
Type of short-circuit protection
pulsed
Special feature
Gold-plated contacts; Increased sensing range; Full-metal housing
Pressure rating [bar]
100
Switch point drift [% of Sr]
-10...10
Increased sensing range
yes
Display
switching status 4 x 90° LED, yellow
MTTF [years]
1262
Overload protection
yes
Impact resistance
EN 60068-2-75 Ehc 1 J
Sensing range [mm]
12
Protection class
III
Operating voltage [V]
10...30 DC
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 emission class B
Reverse polarity protection
yes
Thread designation
M18 x 1
Switching frequency DC [Hz]
250
UL approval
Ta 0...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A012 File number UL E174191
Materials
housing: stainless steel (1.4404 / 316L); sensing face: stainless steel (1.4404 / 316L); lock nuts: stainless steel (1.4404 / 316L)
Correction factor
steel: 1 / stainless steel: 1 / brass: 0.9 / aluminium: 0.8 / copper: 0.5
Max. voltage drop switching output DC [V]
2.5
Short-circuit protection
yes
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Housing
threaded type
Full-metal housing
yes
Embedded software included
yes
Electrical design
PNP
Ambient temperature [°C]
0...100
Output Circuit Voltage - Maximum
2.5 V DC
Switching Frequency
250 Hz
Style
Cylindrical, Inductive
Electrical Installation Type
Direct Connector
Output Circuit Type
PNP
AC Voltage Rating
Not Rated
Output Circuit Current - Maximum
100 mA
Body Material
Stainless Steel
Number of Pins
4
Includes Indicator Lights
Indicator Lights Included
Output Circuit Number of Wires
3
Operating Temperature - Minimum
32 Degrees F
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Sensing Face Shielding
Unshielded
Operating Temperature - Maximum
212 Degrees F
Body Stainless Steel Grade
316L
Sensing Distance - Maximum
12 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP65, IP67, IP68, IP69K, Case Material 316L Stainless Steel, Length 70 mm, Operating Temp. Range 32 Degrees to 212 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.