This item is Discontinued.

Ifm Proximity Sensor, Inductive, 15mm, PNP, NO II7105

Proximity Sensor, Inductive, 15mm, PNP, NO (Discontinued)

  • Mfr # II7105
  • Zoro # G6820046
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
II7105
Zoro #
G6820046
UPC #
-
Country of Origin
Germany

Dimensions

Length
61mm
Proximity Sensor Diameter
30.0mm
Length (Straight Wireway)
61mm

Details

Item
Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
15 to 30V DC
Proximity Sensor Output Circuit Type
3 Wire PNP
Output Mode
NO
Max. Detecting Distance
15.0mm
Proximity Sensor Electrical Connection
2m Cable
Shielded / Unshielded
Unshielded
Basic Proximity Sensor Case Material
Metal
Proximity Sensor Operating Frequency
200 Hz
Case Material
Nickel Plated Brass
Standards
UL Listed, CE Compliance
Max. Current Load
100mA
Description/Special Features
Yellow LED Output Indication, Overload And Short-Circuit Protection
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
67
Includes
(2) Lock Nuts

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 15 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 61mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.