Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # IFS204

  • Zoro # G8520985


product price: $45.29
/ea

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Length
45 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
700 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFS204
Zoro #
G8520985
UPC #
-
Country of Origin
Germany

Dimensions

Length
45 mm
Dimensions [mm]
M12 x 1 / L = 45
Overall Diameter
12 mm
Overall Height
45 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
700 Hz
Description/Special Features
Overload And Short-Circuit Protection, Yellow LED Output Indication
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Standards
EN 61000-4-2 ESD, EN 55011, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A003
Includes
(2) Lock Nuts
Max. Current Load
100mA
Electrical Connection
M12
Application
Industrial applications / factory automation
Embedded software included
yes
Hysteresis [% of Sr]
3...15
Reverse polarity protection
yes
Operating distance [mm]
0...3.25
Increased sensing range
yes
Protection class
II
Sensing range [mm]
4
Current consumption [mA]
< 10
MTTF [years]
1527
UL approval
Ta 0...40°C Enclosure type Type 1 power supply Hazardous voltage UL Approval no. A003 File number UL E174191
Mounting
flush mountable
Electrical design
PNP
Materials
brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
Items supplied
lock nuts: 2
Ambient temperature [°C]
-25...70
Thread designation
M12 x 1
Switch point drift [% of Sr]
-10...10
Protection
IP 67
Short-circuit protection
yes
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Permanent current rating of switching output DC [mA]
100
Real sensing range Sr [mm]
4± 10 %
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Switching frequency DC [Hz]
700
Display
switching status 4 x LED, yellow
Operating voltage [V]
10...30 DC
Special feature
Gold-plated contacts; Increased sensing range
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Housing
threaded type
Max. voltage drop switching output DC [V]
2.5
Overload protection
yes
Ambient temperature [°C]
-25...70
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
4 mm
Output Circuit Type
PNP
Switching Frequency
700 Hz
Electrical Installation Type
Direct Connector
Output Circuit Contact Form
NO
Style
Cylindrical, Inductive
AC Voltage Rating
Not Rated
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Number of Wires
3
Output Circuit Voltage - Maximum
2.5 V DC
DC Voltage Rating
10-30V DC
Body Finish
Bronze Coated
Output Circuit Current - Maximum
100 mA
Number of Pins
4
Body Material
Brass
Sensing Face Shielding
Shielded
Operating Temperature - Maximum
158 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.