Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # IG7102
  • Zoro # G7261457
product price: 
$
33.59
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
18 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IG7102
Zoro #
G7261457
UPC #
094720850441
Country of Origin
Germany
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30V DC
Electrical Connection
M12
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
5 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
EN 61000-4-2 ESD, EN 55011, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A001
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
400 Hz
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Overload And Short-Circuit Protection, Yellow LED Output Indication
IP Rating
IP67
Max. Current Load
100mA
Includes
(2) Lock Nuts
Short-circuit protection
yes
Ambient temperature [°C]
-25...70
Protection
IP 67
Housing
threaded type
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Real sensing range Sr [mm]
5± 10 %
Permanent current rating of switching output DC [mA]
100
Overload protection
yes
Switching frequency DC [Hz]
400
Mounting
flush mountable
Materials
brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
Operating distance [mm]
0...4.05
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 3 V EN 55011 emission class B
MTTF [years]
1220
UL approval
Ta -25...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A001 File number UL E174191
Sensing range [mm]
5
Items supplied
lock nuts: 2
Display
switching status 1 x LED, yellow
Hysteresis [% of Sr]
3...15
Switch point drift [% of Sr]
-10...10
Reverse polarity protection
yes
Electrical design
NPN
Current consumption [mA]
< 10
Embedded software included
yes
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Operating voltage [V]
10...30 DC
Max. voltage drop switching output DC [V]
2.5
Thread designation
M18 x 1
Protection class
III
Special feature
Gold-plated contacts
Ambient temperature [°C]
-25...70
Includes Indicator Lights
Indicator Lights Included
Output Circuit Current - Maximum
100 mA
Operating Temperature - Maximum
158 Degrees F
Output Circuit Voltage - Maximum
2.5 V DC
Body Finish
Bronze Coated
Sensing Method
Inductive
Electrical Installation Type
Direct Connector
Switching Frequency
400 Hz
Number of Pins
4
Operating Temperature - Minimum
-13 Degrees F
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
18 mm
Length
60 mm
Dimensions [mm]
M18 x 1 / L = 60
Overall Height
60 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, Case Material Nickel Plated Brass, Length 60 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & reviews