Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, M12, 3 Wires, Unshielded

  • Mfr # IFS261

  • Zoro # G0527941


product price:  $43.15
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
12 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFS261
Zoro #
G0527941
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
12 mm
Length
45 mm
Dimensions [mm]
M12 x 1 / L = 45
Overall Height
45 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30V DC
Electrical Connection
M12
Output Circuit Type
PNP
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
7 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NC
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-14 Na, EN 60068-2-27, EN 60068-2-27 Ea, EN 60068-2-52 Kb, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A001
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
700 Hz
IP Rating
IP65, IP66, IP67, IP68, IP69K
Includes
(2) Lock Nuts
Operating Temp. Range
-40 Degrees to 185 Degrees F
Description/Special Features
Overload And Short Protection
Max. Current Load
100mA
Hysteresis [% of Sr]
3...15
Mounting
non-flush mountable
Items supplied
lock nuts: 2
Current consumption [mA]
< 10
Thread designation
M12 x 1
Protection class
III
Vibration resistance
EN 60068-2-6 Fc 20 g (10...3000 Hz) / 50 sweep cycles, 1 octave per minute, in 3 axes
Short-circuit protection
yes
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Special feature
Gold-plated contacts; Increased sensing range
Continuous shock resistance
EN 60068-2-27 40 g 6 ms; 4000 shocks each in every direction of the 3 coordinate axes
Overload protection
yes
Protection
IP 65; IP 66; IP 67; IP 68; IP 69K
Reverse polarity protection
yes
Increased sensing range
yes
Real sensing range Sr [mm]
7± 10 %
Max. voltage drop switching output DC [V]
2.5
Permanent current rating of switching output DC [mA]
100
UL approval
Ta -25...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A001 File number UL E174191
Switching frequency DC [Hz]
700
Display
switching status 4 x LED, yellow
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Ambient temperature [°C]
-40...85
Operating distance [mm]
0...5.67
Salt spray test
EN 60068-2-52 Kb severity level 5 (4 test cycles)
Materials
brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
Operating voltage [V]
10...30 DC
Switch point drift [% of Sr]
-10...10
Sensing range [mm]
7
Housing
threaded type
Fast temperature change
EN 60068-2-14 Na TA = -40°C; TB = 85°C; t1 = 30 min; t2 = < 10 s; 50 cycles
Embedded software included
yes
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Application
Suitable for industrial, mobile, cooling and lubricating applications; Industrial applications / factory automation
Shock resistance
EN 60068-2-27 Ea 100 g 11 ms half-sine; 3 shocks each in every direction of the 3 coordinate axes
MTTF [years]
1637
Electrical design
PNP
Ambient temperature [°C]
-40...85
Operating Temperature - Minimum
-40 Degrees F
Features
Safe Detection
Body Finish
Bronze Coated
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
185 Degrees F
Number of Pins
4
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
700 Hz
Output Circuit Voltage - Maximum
2.5 V DC
Output Circuit Current - Maximum
100 mA

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating IP65, IP66, IP67, IP68, IP69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.