Capacitive, Rectangular Proximity Sensor, PBT, 0.1 m, M12, Wires, Unshielded

  • Mfr # KQ6005

  • Zoro # G7241674


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Style
Capacitive, Rectangular
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 30V DC
Length
48 mm
Sensing Distance - Maximum
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ6005
Zoro #
G7241674
UPC #
-
Country of Origin
Germany

Dimensions

Length
48 mm
Width
20 mm
Depth
14 mm
Dimensions [mm]
20 x 14 x 48
Cable Length
0.1 m
Overall Width
20 mm
Overall Height
48 mm
Overall Depth
14 mm

Details

Item
Proximity Sensor
Style
Capacitive, Rectangular
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 30V DC
Sensing Distance - Maximum
12 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO/NC
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-27, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL Listed
Proximity Sensor Electrical Connection
M12 Connector
Proximity Sensor Operating Frequency
10 Hz
Max. Current Load
100mA
Operating Temp. Range
-13 Degrees to 176 Degrees F
IP Rating
IP65, IP67, IP69K
Description/Special Features
Short-Circuit and Overload Protection, Yellow LED Output Indication
Electrical Connection
M12
Teach function
yes
Overload protection
yes
Sensing range [mm]
12
Housing
rectangular
Max. voltage drop switching output DC [V]
2.5
SDCI standard
IEC 61131-9 CDV
Protection
IP 65; IP 67; IP 69K
Installation
detection through non-metallic container wall or on bypass pipes
Operating voltage [V]
10...30 DC
Shock resistance
EN 60068-2-27 30 g 6 shocks / 11 ms half-sine (x, y, z)
Real sensing range Sr [mm]
12± 10 %
Reverse polarity protection
yes
Switch point drift [% of Sr]
-20...20
Protection class
III
Permanent current rating of switching output DC [mA]
100
Media
dry bulk material; liquids
SIO mode
yes
Short-circuit protection
yes
Transmission type
COM1 (4,8 kBaud)
Vibration resistance
EN 60068-2-6 (10...55 Hz) / 1 mm amplitude, oscillation period 5 min., 30 min. per axis at resonance or 55 Hz
Communication interface
IO-Link
Hysteresis [% of Sr]
1...15
Min. process cycle time [ms]
100.8
Mounting
non-flush mountable
Materials
housing: PBT glass fibre reinforced; pushbuttons: TPE-U; cover: PC glass fibre reinforced
EMC
EN 61000-4-2 ESD 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 3 V EN 55011 class B
Electronic lock
yes
Connection
Cable: 0.1 m, PVC; 3 x 0.14 mm², Connector: 1 x M12; coding: A
Current consumption [mA]
< 17
Electrical design
PNP
Type of short-circuit protection
pulsed
Switching frequency DC [Hz]
10
UL approval
Ta -25...80°C Enclosure type Type 1 power supply Limited Voltage/Current
Ambient temperature [°C]
-25...80
Display
switching status 1 x LED, yellow
Measuring principle
capacitive
MTTF [years]
725
IO-Link revision
1.1
Measuring principle
capacitive
Ambient temperature [°C]
-25...80
Electrical Installation Type
Direct Connector
Output Circuit Type
PNP
Body Material
PBT
Switching Frequency
10 Hz
Output Circuit Current - Maximum
100 mA
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
Number of Pins
3
Output Circuit Voltage - Maximum
2.5 V DC
Operating Temperature - Maximum
176 Degrees F
Sensing Face Shielding
Unshielded
Features
Easy Installation

Description

Capacitive Rectangular Proximity Sensor, Capacitive, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection M12 Connector, Output Mode NO/NC, IP Rating IP65, IP67, IP69K, Case Material PBT, Length 48 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.