Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 13.56 MHz, PK5

  • Mfr # E80349

  • Zoro # G115271675


product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Memory Type
FRAM
Maximum Write Cycles
Unlimited
Unique ID Number
8 byte
Operating Frequency
13.56 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80349
Zoro #
G115271675
UPC #
-
Country of Origin
Malaysia

Dimensions

Memory Size
16,000 bit
Block Size
8 byte
Overall Thickness
3 mm
Overall Diameter
20 mm

Details

Item
RFID Tag
Standards
ISO 15693
Memory Type
FRAM
Maximum Write Cycles
Unlimited
Unique ID Number
8 byte
Operating Frequency
13.56 MHz
Maximum Read Cycle
Unlimited
Maximum RFID Reading Distance on Metal
Not Rated
Maximum RFID Reading Distance on Non-Metal
50 mm (ANT513/DTI513/DTC510)
Chip Type
MB89R118C
Number of Blocks
250
Electronic Product Code
DNA
Tag Identifier Type
UID - 8 byte Random
Minimum Ambient Temperature
-13 Degrees F
Product Type
High-Frequency RFID Tag
Tag Material
PPA
Weight
9.3 g
Pack Quanity
5
Shape
Round
Application
Coding Workpiece Carriers in Routing Conveyor
IP Rating
IP68

Description

RFID tag,Package Quantity PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.