Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 76 mm, 13.56 MHz

  • Mfr # UR0006

  • Zoro # G715305534


product price: $29.89
/ea

Key Features

Standards
ISO 15693
Overall Width
19 mm
Shape
Rectangle
Unique ID Number
8 byte
Maximum Read Cycle
Unlimited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR0006
Zoro #
G715305534
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 mm
Memory Size
1,280 bit
Block Size
4 byte
Mounting Hole Diameter
6 mm
Overall Thickness
28 mm
Overall Length
76 mm

Details

Item
RFID Tag
Standards
ISO 15693
Shape
Rectangle
Unique ID Number
8 byte
Maximum Read Cycle
Unlimited
Memory Type
EEPROM
Chip Type
ICOD SLIX-S
Maximum RFID Reading Distance on Metal
85 mm (ANT600/DTI600)
Maximum Write Cycles
100,000
Electronic Product Code
DNA
Number of Blocks
40
Minimum Ambient Temperature
-58 Degrees F
Operating Frequency
13.56 MHz
Tag Identifier Type
UID - 8 byte Random
Maximum RFID Reading Distance on Non-Metal
85 mm (ANT600/DTI600)
Weight
39.92 g
IP Rating
IP68
Product Type
High-Frequency RFID Tag
Pack Quanity
1

Description

RFID tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.