RTD Probe, 15mm L, 6mm dia.
- Mfr # TM5601
- Zoro # G322808954
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
150 Degrees C
Probe Sheath Material
316L Stainless Steel
Manufacturer Warranty Length
5 yr
Process Mounting Thread Size
1/4" NPT
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM5601
- Zoro #
- G322808954
- UPC #
- -
- Country of Origin
- United States
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 316L Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting
- Thread
- Accuracy
- +/-(0.15 K + 0.002 xt)
- Connector Type
- M12
- Minimum Temperature °F
- -40 Degrees F
- Element Accuracy Class
- Class A
- Item
- RTD Probe
- Number of Wires
- 4-Wire
- For Media Type
- Gases, Liquids and Gels
- Maximum Temperature (°F)
- 302 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/4" NPT
- Probe Length
- 15 mm
- Probe Diameter
- 6 mm
Description
RTD Probe, Number of Wires 4-Wire, Thread, M12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.