Zoro Homepage

Sensing Probe, 27 In

  • Mfr # E43205

  • Zoro # G6903513


product price: $65.49
/ea

Key Features

Housing Material
Stainless Steel
Overall Length
27.6 in
Product Type
Sensing Probe
Compatible with Brand
IFM
Compatible with Manufacturer Model Number
LR3000, LR3300, LR7000, LR7300, LR8000, LR8300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E43205
Zoro #
G6903513
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
27.6 in
Connection Size
3/8 in

Details

Item
Sensing Probe
Housing Material
Stainless Steel
Product Type
Sensing Probe
Compatible with Brand
IFM
Compatible with Manufacturer Model Number
LR3000, LR3300, LR7000, LR7300, LR8000, LR8300
Connection Type
Tube
Compatible Manufacturer Part Number
LR3000, LR3300, LR7000, LR7300, LR8000, LR8300
Compatible Manufacturer Model Number
LR3000, LR3300, LR7000, LR7300, LR8000, LR8300
For Use With Mfr. Model Number
LR3000, LR3300, LR7000, LR7300, LR8000, LR8300
Compatible with Manufacturer Model No.
LR3000, LR3300, LR7000, LR7300, LR8000, LR8300
Compatible with Mfr. Model No.
LR3000, LR3300, LR7000, LR7300, LR8000, LR8300
For Use with Mfr Model Number
LR3000, LR3300, LR7000, LR7300, LR8000, LR8300
Compatible Pump Manufacturer Part Number
LR3000, LR3300, LR7000, LR7300, LR8000, LR8300
Compatible Mfr. Model Number
LR3000, LR3300, LR7000, LR7300, LR8000, LR8300

Description

Sensing Probe, Product Type Sensing Probe, Connection Size 3/8 in, Connection Type Tube, Housing Material Stainless Steel, Overall Length 27.6 in, Compatible with Brand IFM, Compatible with Grainger Part Number 24JZ38, 24JZ40, 24JZ41, 24JZ42, 24JZ43, Compatible with Manufacturer Model Number LR3000, LR3300, LR7000, LR7300, LR8000, LR8300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.