Zoro Homepage

Sensor Wiring Block, 4 Pin, Receptacle

  • Mfr # EBC027

  • Zoro # G6803151


product price: $151.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
Cable Length
10 m
Wire Size
25 AWG, 24 AWG
IP Rating
IP67, IP68
Max. Voltage
10 to 30VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC027
Zoro #
G6803151
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
10 m
Wire Size
25 AWG, 24 AWG
Overall Width
22 mm
Overall Length
54 mm
Thread Size
M12
Overall Height
82 mm

Details

Item
Sensor Wiring Block
End 1 Number of Pins
4
IP Rating
IP67, IP68
Max. Voltage
10 to 30VDC
Standards
UL and cULus Listed
End 1 Gender and Plug End
Female Straight
End 1 Connection Type
Receptacle
Features
Gold Plated Contacts; Resistant To Oils And Coolants; Reliable Sealing; Robust Housing; High Shock And Vibration Resistance; Silicone Free; Halogen Free; Drag Chain Suitability
Number of Conductors
3
End 1 Thread
M12
End 2 Connection Type
Bare Wire
End 1 Keyway
Single
Max. Amps
12 A
Temp. Range
-25 Degrees to 80 Degrees C
Color
Black
For Use With
Harsh Industrial Environment
Gender
Female
Includes
(2) Protective Caps, (4) Labels
Voltage Rating
10-30 V DC
Cable Jacket Material
PUR
Number of Cores
7
Resistance Properties
Coolant Resistant, Oil Resistant
Cable Jacket Color
Black
Number of Ports
4
Minimum Operating Temperature
-25 Degrees C
Current Rating per Port
4 A
Number of Poles
5
Maximum Operating Temperature
80 Degrees C
Connection Type
Receptacle

Description

Sensor Wiring Block, Cable Jacket Color Black, Cable Jacket Material PUR, Cable Length 10 m, Connection Type Receptacle, Current Rating 12 A, Current Rating per Port 4 A, Features (1) Green LED for Power, (4) Yellow LEDs for Switching Status, Gold-Plated Contacts, Molded PA Body, PNP Electrical Design, Gender Female, IP Rating IP 67, IP 68, Includes (2) Protective Caps, (4) Labels, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Number of Conductors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.