Zoro Homepage

Smooth Cylinder Adapter, 38mm-48mm Bore

  • Mfr # E11978

  • Zoro # G1957271


product price: $12.79
/ea

Key Features

Material
Stainless Steel
Includes
Fixing Strap
Bore Size
1-1/2 in to 1-57/63 in
For Use With
MK Sensor
For Bore Diameter
38 mm, 39 mm, 40 mm, 41 mm, 42 mm, 43 mm, 44 mm, 45 mm, 46 mm, 47 mm, 48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11978
Zoro #
G1957271
UPC #
-
Country of Origin
Germany

Dimensions

Bore Size
1-1/2 in to 1-57/63 in
For Bore Diameter
38 mm, 39 mm, 40 mm, 41 mm, 42 mm, 43 mm, 44 mm, 45 mm, 46 mm, 47 mm, 48 mm

Details

Material
Stainless Steel
Item
Smooth Cylinder Adapter
Includes
Fixing Strap
For Use With
MK Sensor
Compatible with Manufacturer Model Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Product Type
Clamp Adapter
Compatible Manufacturer Part Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Compatible Manufacturer Model Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
For Use With Mfr. Model Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Compatible with Manufacturer Model No.
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Compatible with Mfr. Model No.
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
For Use with Mfr Model Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Compatible Pump Manufacturer Part Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Compatible Mfr. Model Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156

Description

Smooth Cylinder Adapter, For Bore Diameter 38 mm, 39 mm, 40 mm, 41 mm, 42 mm, 43 mm, 44 mm, 45 mm, 46 mm, 47 mm, 48 mm, Material Stainless Steel, Compatible with Grainger Part Number 35T443, 35T444, 35T445, 35T446, 35T447, 35T448, 35T449, 35T450, 801T88, Includes Fixing Strap, Compatible with Manufacturer Model Number MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156, Product Type Clamp Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.