Zoro Homepage

Snap Clamp, F/ 12mm Dia Sensor

  • Mfr # E11047

  • Zoro # G0328520


product price: $5.99
/ea

Key Features

Material
Polycarbonate
For Use With
12mm dia Proximity Sensor
Design
with end stop
Dimensions [mm]
18 x 30 x 24
Inside diameter [mm]
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11047
Zoro #
G0328520
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions [mm]
18 x 30 x 24
Inside diameter [mm]
12
Mounting Hole Width
4 mm
Overall Depth
30 mm
Compatible Sensor Diameter
12 mm
Overall Height
18 mm
Overall Width
24 mm
Mounting Hole Length
8 mm

Details

Item
Mounting Clamp
Material
Polycarbonate
For Use With
12mm dia Proximity Sensor
Design
with end stop
Ambient temperature [°C]
-25...85
Materials
PC
Mounting Hole Horizontal Center to Center Distance
14 mm
Compatible with Brand
IFM
Compatible Product Type
Position Sensors
Product Type
Mounting Clamp

Description

Snap Clamp, For Use With 12mm Sensor, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.