Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Sensor, DC, 3-Wire, PNP, N.C.

  • Mfr # MK5155

  • Zoro # G7092863


product price: $58.49
/ea

Key Features

Switching Voltage
10-30V DC
Enclosure Type
None
Type
AMR
Switching Current
100 mA Max
Lead Length (Ft.)
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK5155
Zoro #
G7092863
UPC #
-
Country of Origin
Poland

Dimensions

Lead Length (Ft.)
1 ft

Details

Item
T-Slot Pneumatic Cylinder Position Sensor
Switching Voltage
10-30V DC
Enclosure Type
None
Type
AMR
Switching Current
100 mA Max
Color
Orange / Black
Number of Wires
3
Description/Special Features
Output - AMR, PNP, N.C., M8 Snapfit Connector
Temp. Range (F)
-13 Degrees to 185 Degrees F
Display
None

Description

T-Slot Pneumatic Cylinder Position Sensor, AMR, Switching Current 100 mA Max, Switching Voltage 10-30V DC, Lead Length (Ft.) 1 ft, Temp. Range (F) -13 Degrees to 185 Degrees F, Enclosure Type None, Display None, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.