Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Transducer, 63/64 in., 1/4 in. NPT

  • Mfr # TA2603

  • Zoro # G0528486


product price: $245.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67, IP68, IP69K
Output
4 to 20mA DC
Electrical Connection
4-Pin M12 Connector
Temp. Accuracy
+/- 0.54 Degrees F + (0.1% of measuring scale)
Process Connection
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2603
Zoro #
G0528486
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Probe Dia.
15/64 in
Probe Length
0.98 in
Overall Length
3.97 in
Process Connection Size
1/2 in
Probe Diameter
0.23 in
Overall Height
100.7 mm

Details

Item
Temperature Transducer
IP Rating
IP67, IP68, IP69K
Output
4 to 20mA DC
Electrical Connection
4-Pin M12 Connector
Temp. Accuracy
+/- 0.54 Degrees F + (0.1% of measuring scale)
Process Connection
1/4 in NPT
Power Source
18 to 32V DC
Temp. Range
0 to 300 Degrees F
Standards
CE, cUL Listed, EAC, IO-Link
Mounting
Adapter
Power Required
18 to 32V DC
Electrical Connections
4-Pin M12 Connector
Response Time
0.33 sec
Features
Gold-Plated Contacts, High Protection Rating
For Use With
24V DC Power Supplies, Cables for Increased Current Rating, Female Cordsets, Female Wire Connectors, IO-Link Accessories, IO-Link-Din Rail Mountable Masters for Control Cabinets, IO-Link-Displays, IO-Link-Field Mountable Masters for High Pressure Cleaning, IO-Link-Field Mountable Masters for Industrial Automation, LR Device, Moneo Configure, Patchcords, Signaling and Display Systems, Y-Splitters
Display
LED
Maximum Sensed Temperature
302 Degrees F
Maximum Operating Temperature
300 Degrees F
Series
TA
Repeatability
+/-0.1%
Minimum Sensed Temperature
-58 Degrees F
Enclosure Material
Stainless Steel
Minimum Operating Temperature
0 Degrees F
Temperature Accuracy
+/-0.3K + 0.1% Mid-Scale, +/-0.54 Degrees F + 0.1% Mid-Scale
Storage Temperature Range
-40 Degrees C to 100 Degrees C
Weight
87.5 g
Process Connection Type
NPT
Sensing Element Type
Pt1000 RTD
Temperature Output
4 to 20mA DC
Display Type
Analog
Power Type
Electrical
Input Voltage
18 to 32V DC
Output Power
4 to 20mA DC
Operating Temperature - Maximum
300 Degrees F
Temperature Sensor
Pt1000 RTD
Mounting Style
Wall Mount
Display Screen Type
No Display
Process Media Temperature Measurement - Maximum
302 Degrees F
Operating Temperature - Minimum
0 Degrees F
Process Media Temperature Measurement - Minimum
-58 Degrees F

Description

Temperature Transducer, Maximum Sensed Temperature 302 Degrees F, Minimum Sensed Temperature -58 Degrees F, Temperature Accuracy +/-0.3K + 0.1 Percent Mid-Scale, +/-0.54 Degrees F + 0.1 Percent Mid-Scale, Power Required 18 to 32V DC, Electrical Connections 4-Pin M12 Connector, Overall Length 3.97 in, IP Rating IP67, IP68, IP69K, Series TA, Output 4 to 20mA DC, Humidity Accuracy Not Applicable, Probe Length 0.98 in, Sensing Element Type Pt1000 RTD, Display LED, Display Type Analog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.