Temperature Transmitter, 18-32V DC
- Mfr # TA2262
- Zoro # G022808414
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Process Media Temperature Measurement - Minimum
-50 Degrees C
Probe Length
250 mm
IP Rating
IP67, IP68, IP69K
Standards
CE, cULus Listed, FCM, FDA Approved, UKCA
Process Connection Type
Clamp Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA2262
- Zoro #
- G022808414
- UPC #
- -
- Country of Origin
- United States
- Process Media Temperature Measurement - Minimum
- -50 Degrees C
- IP Rating
- IP67, IP68, IP69K
- Standards
- CE, cULus Listed, FCM, FDA Approved, UKCA
- Item
- Temperature Transmitter
- Process Connection Type
- Clamp Adapter
- Series
- TA
- Transmission Type
- COM2 (38.4 kBaud)
- Features
- High Precision, Hygienic Design, Short Power-On Delay Time, Stainless Steel Housing
- Communication Interface
- IO-Link
- Output Power
- 4 to 20mA
- Input Voltage
- 18 to 32V DC
- Process Media Temperature Measurement - Maximum
- 200 Degrees C
- Temperature Accuracy
- +/-0.3 Degrees C
- Temperature Sensor
- SSP 0 Smart Sensor
- Operating Temperature - Minimum
- -25 Degrees C
- Operating Temperature - Maximum
- 80 Degrees C
Dimensions
- Probe Length
- 250 mm
- Manufacturers Warranty Length
- 5 yr
- Wire Rope Length
- 313.4 mm
- Probe Diameter
- 6 mm
- Process Connection Size
- 6 mm
- Overall Length
- 313.4 mm
- Length
- 313.4 mm
- Fits Chest Size
- High Precision, Hygienic Design, Short Power-On Delay Time, Stainless Steel Housing
Description
Temperature Transmitter, Temperature Accuracy +/-0.3 Degrees C, Overall Length 313.4 mm, IP Rating IP67, IP68, IP69K, Series TA, Probe Length 250 mm, Features High Precision, Hygienic Design, Short Power-On Delay Time, Stainless Steel Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.