Shop IFM
See all product information
Create Account
TempXTMR, 163.9 mm, 4 to 20mA
- Mfr # TA2135
- Zoro # G522808815
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Probe Diameter
6 mm
Process Media Temperature Measurement - Minimum
-50 Degrees C
IP Rating
IP67, IP68, IP69K
Process Connection Type
G 1/4
Operating Temperature - Minimum
-25 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA2135
- Zoro #
- G522808815
- UPC #
- -
- Country of Origin
- United States
- Process Media Temperature Measurement - Minimum
- -50 Degrees C
- IP Rating
- IP67, IP68, IP69K
- Process Connection Type
- G 1/4
- Operating Temperature - Minimum
- -25 Degrees C
- Enclosure Material
- 316 Stainless Steel
- Temperature Accuracy
- +/-0.3 Degrees C
- Item
- Temperature Transmitter
- Features
- High Precision Across the Entire Temperature Measurement Range, High Protection Rating for the Requirements of Harsh Industrial Environments, Particularly Good Response Dynamics and Very Short Power-On Delay Time, Robust Stainless Steel Housing with Very High Pressure Rating
- Temperature Sensor
- Pt 1000 RTD
- Electrical Connection
- 4-Pin M12 Connector
- Standards
- CE; cULus Listed; UKCA
- Operating Temperature - Maximum
- 80 Degrees C
- Mounting Style
- Pipe Mount, Tank Mount
- Compensated Temperature - Maximum
- 0 Degrees C
- Communication Interface
- IO-Link
- Process Media Temperature Measurement - Maximum
- 150 Degrees C
- Compensated Temperature - Minimum
- 50 Degrees C
- Display Screen Type
- LED
- Transmission Type
- COM2 (38.4 kBaud)
- Input Voltage
- 18 to 32V DC
- Output Power
- 4 to 20mA
Dimensions
- Probe Diameter
- 6 mm
- Probe Length
- 87 mm
- Overall Length
- 163.9 mm
- Process Connection Size
- 1/4 in
- Overall Diameter
- 18.7 mm
- Manufacturers Warranty Length
- 5 yr
- Wire Rope Length
- 163.9 mm
- Length
- 163.9 mm
- Fits Chest Size
- High Precision Across the Entire Temperature Measurement Range, High Protection Rating for the Requirements of Harsh Industrial Environments, Particularly Good Response Dynamics and Very Short Power-On Delay Time, Robust Stainless Steel Housing with Very High Pressure Rating
Description
Temperature Transmitter, Temperature Accuracy +/-0.3 Degrees C, Overall Length 163.9 mm, IP Rating IP67, IP68, IP69K, Probe Length 87 mm, Enclosure Material 316 Stainless Steel, Features High Precision Across the Entire Temperature Measurement Range, High Protection Rating for the Requirements of Harsh Industrial Environments, Particularly Good Response Dynamics and Very Short Power-On Delay Time, Robust Stainless Steel Housing with Very High Pressure Rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.