Thermal Flowmeters
Mfr # SA5004
Zoro # G322808176
product price: $474.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA5004
Zoro #
G322808176
UPC #
-
Country of Origin
Germany
Description
Thermal Flowmeter, Flowmeter Type Thermal Dispersion, Connection Size 18 mm, Connection Type Metric Fine, Housing Material 316L Stainless Steel, Operating Pressure - Maximum 100 bar, Accuracy +/- (7 Percent MW + 2 Percent MEW), Voltage - Maximum 30 V DC, Wetted Material Stainless Steel, Standards DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 60947-5-9, IEC 61131-9, UL Listed (E174189), Operating Temperature - Maximum -20 Degrees C, Operating Temperature - Minimum 90 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.