Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmitter, 0-5000psi, 16-32VDC

  • Mfr # PX9110

  • Zoro # G5996882


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.75% of Full Scale
Output
0 to 10V DC
Power Required
16 to 32V DC
Process Connection Type
NPT
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PX9110
Zoro #
G5996882
UPC #
-
Country of Origin
Romania

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Overall Height
79.5 in
Overall Width
30 in

Details

Item
Pressure Transmitter
Accuracy
+/-0.75% of Full Scale
Output
0 to 10V DC
Power Required
16 to 32V DC
Process Connection Type
NPT
Operating Temp. - Transmitter
-25 Degrees to 90 Degrees C
Series
PX
Standards
CE, cULus Listed, EAC
Electrical Connections - Transmitter
4 Pin M12 Connector
Power Required - Transmitters
16 to 32V DC
Housing
Stainless Steel
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.75% Full Scale
Operating Temp.
-25 Degrees to 90 Degrees C
Loop Resistance
720 ohms @ 24V DC
Process Connection
1/4 in Male NPT
Process Connection Type - Transmitter
MNPT
Output - Transmitter
0 to 10V DC
Transmitter Type
Pressure Transmitter
Range Values - Transmitter
0 to 5000
Wiring Entry - Transmitter
1/2 in FNPT
Range
0 to 5000 psi
Features
Long Term Stability, Precise Analog Output
Thermal Error
0.4%
IP Rating
IP68, IP69K
Burst Pressure
17,400 psi
Intrinsically Safe
No
Fitting Material
Stainless Steel
Overpressure
11,600 psi
Explosion/Fire Proof
No
Maximum Loop Resistance
720 Ohm Max
Electrical Connections
4-Pin M12 Connector
Electrical Connection
4-Pin M12 Connector
Weight
207.5 g
Wiring Entry
1/2 in FNPT Conduit Connection
Pressure Units
psi
Safety Rating
Class III
Type of Pressure
Relative
Response Time
3 msec
Minimum Operating Temperature
-25 Degrees C
Maximum Pressure
5,000 psi
Maximum Operating Temperature
90 Degrees C
Housing Material
Stainless Steel
Process Connection Gender
Male
Minimum Pressure
0 psi
Number of Wires
2
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Type Measured
Relative
Input Voltage
16 to 32V DC
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Maximum
5,000 psi
Process Media Temperature - Minimum
-25 Degrees C
Output Power
0 to 10V DC
Process Media Temperature - Maximum
90 Degrees C
Loop Resistance - Maximum
720 Ohm Max

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections 4-Pin M12 Connector, Output 0 to 10V DC, Accuracy +/-0.75 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 16 to 32V DC, IP Rating IP68, IP69K, Series PX, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -25 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.