Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Flowmeters

  • Mfr # SUH201

  • Zoro # G122808192


product price: $840.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUH201
Zoro #
G122808192
UPC #
-
Country of Origin
United States

Description

Ultrasonic Flowmeter, Product Type Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/- (1.0 Percent MW + 0.5 Percent MEW) Water, +/- (5.0 Percent MW + 1.0 Percent MEW) Edible Oils, Connection Size 1 in, Compatible Flow Material Oils, Water-Like Liquids, Water, Media Temperature - Maximum 212 Degrees F, Media Temperature - Minimum -4 Degrees F, Voltage - Maximum 32V DC, Housing Material Stainless Steel, Seal Material Viton, Wetted Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.